Enjoy free shipping on orders of $99 or more through the end of the month. Use code: FREESHIP99

WQ-DI 3/8"

904.1106000 - UNSPSC 31162100
WQ-DI 3/8" WQ-DI 3/8"
WQ-DI 3/8"
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 4:52 AM.

Product Details

Attribute Value
Bolt Diameter 3/8 "
Hole Diameter 11/16 "
Shield Length 1-3/4 "
EAN 4052713987327

Features

Zinc diecast alloy
Medium to heavy loads
Can be used in dead, variable, or vibratory conditions in all types of solid or hollow masonry materials
Four-way expansion assures positive anchoring even under adverse drilling conditions

Instructions

Drill hole to at least shield length.
Clean hole of debris.
Place the Forway in the hole.
Position equipment. Insert machine bolt through equipment into shield.
Tighten.

Notices

APPROVALS/LISTINGS: G.S.A. Spec FF-S-325C, Group II, Type 2, Class I

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.